Shop All Pet Collars
Petpath
Cat Collar Classic Hot Pink
Mfr # PE472409
Zoro # G903796281
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpath
- MFR # PE472409
- Zoro # G903796281
- UPC # 747216595929
- Country of Origin China
- Category Pet Collars
Description
These cat collars are made with premium nylon webbing fitted with a safety bell and our snag free fish clip. Classic cat collars are available in one size.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Splice cut to improve pet comfort.
- Matching bell for wild life protection.
- Safety Release clip to ensure the safety of cats and kittens as their collar become snagged during adventures.
- Adjustable Length for Cats - 8 to 13 in.
- Adjustable Length for Kittens - 6 to 10 in.
- Dimension - 12.50 x 0.50 x 0.50 in.
- Item Weight - 0.06 lbs.
- Pattern - Classic.
- Color - Hot Pink.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORT SUPPLY GROUP Fitness Medicine Balls - Single Medicine Ball Rack (1033267)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Green4X10 NonRecycled Polyethylene Cable Zip Ties (ST-203-4X10)
- MSA SAFETY Cap Assembly, Sport Carbon Fiber (10204777)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- SASSY DOG WEAR Sassy Dog Wear SOLID BROWN-METAL BUCKLE LG-C Nylon & Aluminum Buckles Dog Collar; Brown - Large (SOLID BROWN-METAL BUCKLE LG-C)
- PET SAFE COLLAR PET WRLS CNTAINMNT SYS (PIF-300)
- COASTAL PET 1X22 Double Ply Nylon Collar Black (764540)
- LEATHER BROTHERS Leather Restricting Collar 1 x 23 in (11023)
- OASIS Elizabethan Style Collar, Size 30 (#30)
- LUPINE Dog Collar 16-28Adj Sgls (73253)
- GUARDIAN SURVIVAL GEAR Guardian Gear ZA3301 22 16 GG Martingale Collar 22-34 In Bluebird (ZA3301 22 16)
- Petpath Pet Collars