Shop All Pet Beds
Petpalace
Ultra Plush Deluxe Ortho Mat - Cream Large Pet Bed
Mfr # PE71665
Zoro # G503774290
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
These are deluxe gusseted orthopedic mattresses. Luxurious ultra plush faux Faux Fur top / suede gusset. Mattress is a solid slab of convoluted (egg crate) foam. Covers are zippered for easy removal and laundering. Water resistant poly-canvas bottom. Medical-grade orthopedic foam core relieves joint pain and promotes better circulation. Perfect for elderly and disabled pets or those that could benefit from extra support.
Features- Deeper foam cores for maximum comfort
- Choice of convolute ("egg-crate") or memory foam core
- Medical-grade orthopedic foam core relieves joint pain and promotes better circulation
- Perfect for elderly and disabled pets or those that could benefit from extra support
- Zippered, removable cover for frequent washing to keep the bed looking and smelling fresh
- Polycanvas base protects Faux Furniture & floors
- Color - Cream.
- Size - Large
- Dimension - 36 x 27 x 3.5 in.
- Item weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blades 2-pc Set, Gator G3, 21-3/8'' 92-676 for 42'' Deck, fits John Deere (528930)
- TRU-TEST GROUP Tru Test 821816 Pet & Garden Wire Kit (183860)
- K&H PET PRODUCTS Small Animal Heated Brown 9" x 12" x 0.5" (1060)
- ARROW STORAGE PRODUCTS 8x8 Classic Steel Storage Shed, Blue Grey (CLG88BG)
- PETEDGE Sherpa Crate Bed 23.75 x 16.75 In Slate Blue (ZW260 24 90)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Brown by Pet Adobe (516981YOY)
- AMERICAN WOOD FIBERS American Wood Fibers MINI FLAKE 3.0 Cu. ft. Mini Flake Bedding Compressed (137386)
- PETEDGE Sherpa Crate Bed 29.75 x 18.75 In Baby Pink (ZW260 30 76)
- ICONIC PET LLC Iconic Pet 52057 Sassy Paws Wooden Pet Bed with Paw Printed Comfy Cushion; Antique Gray - Small (52057)
- NEW AGE PET Pet Kitty Klimber, Replacement Sisle Pad (CHKK600)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Brown 19x18.5x17 (519573LQB)
- Petpalace Pet Beds