Shop All Bird Baths & Feeders
Petpalace
Audubon-woodlink - Go Green Platform Feeder- Green 12.75x12.75x2.5 - NAGGPLAT
Mfr # PE9757
Zoro # G303781924
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpalace
- MFR # PE9757
- Zoro # G303781924
- UPC # 657248051136
- Country of Origin China
- Category Bird Baths & Feeders
Description
GO GREEN PLATFORM FEEDERThe world is going green! National audubon going green recycled series help conserve the environment. These products are made of recycled plastic (contains 90% recycled plastic). Won t absorb water, thus feeder or house will not harbor mold or bacteria and ensures a healthier environment for birds. Hand-crafted of zinc chromate screws and made in the usa! ! ! The national audubon society going green hanging platform features recycled plastic construction with a powder coated screen. Heavy steel cables with deep green plastic coating and s hook for easy hanging.
UPC : 715038308331
Color : GREEN
Size : 12.75X12.75X2.5
Length : 12.9
Width : 2.3
Height : 12.8
Product Type : Wild Bird - Wild Bird Feeders / Platform - Fly Thru Feeders
Shipping Dimensions: 12.9x2.3x12.8
UPC : 715038308331
Color : GREEN
Size : 12.75X12.75X2.5
Length : 12.9
Width : 2.3
Height : 12.8
Product Type : Wild Bird - Wild Bird Feeders / Platform - Fly Thru Feeders
Shipping Dimensions: 12.9x2.3x12.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Counterweight (731-09227)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- EARTHWISE 130' Automatic Hose Reel (GH-001)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-253L Reg 2-Stage Auto Bulk (MEGR-253L)
- C&S PRODUCTS Feeder Bird Wire Nugg (753)
- BIRDS CHOICE Birds Choice NPI1009 Oriole Fest Oriole Feeder (NPI1009)
- SONGBIRD ESSENTIALS Songbird Essentials 36in. Yellow Spiral Finch Tube (SEBQSBF5Y)
- WOODSTREAM Lavender Field Top Fill Glass Hummingbird Feeder (242355)
- ACHLA DESIGNS Achla BBM-01-S Scallop Shell Birdbath with stand (BBM-01-S)
- HEATH MFG BIRD FEEDER THISTLE SEED TUBULAR (192)
- PERKY-PET Bird Feeder Wre Cage 3Lb (735B)
- Petpalace Bird Baths & Feeders