75 in. Tail Feathers 20 in. -30 in. Step In Hrns
Mfr # PE916831
Zoro # G003970581
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpalace
- MFR # PE916831
- Zoro # G003970581
- UPC # 739608373055
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
All products are proudly built in conway new hampshire and guaranteed (even if chewed). Made from jacquard woven nylon with the pattern woven into the webbing (never printed or sewn on) 3/4 in. wide harnesses are suitable for the widest range of dogs from terriers to sporting breeds. Features strong bar-tack stitching welded d-ring and a custom designed side-release buckle. In a range of fashion-inspired patterns with matching leads available. In two girth size ranges. To determine size measure snugly around the dog just behind the front legs then add an ebytra 5-percent for a comfortable fit. Machine wash warm water mild soap (no bleach or bleach alternative). Air dry. products are not recommended for tie-out.
- Type - Step In Hrns
- Wide - 0.75 in.
- Color - Tail Feathers
- Size - 20 - 30 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Outlet Fitting W/O-Ring Lp (25 294 38-S)
- CAMCO VINYL INSERT 3/4IN X 25FT COLONIAL WHITE (25143)
- DB ELECTRICAL New Complete Tractor Seat for John Deere X300 Riding Mower AM136044 (3010-0061)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-40X60)
- PETPALACE 1 x 6 in. Jelly Roll Dog Leash (PE697310)
- PETPALACE 1 in. Dapper Dog 6 ft. Padded Handle Dog Leash (PE762356)
- FLY FREE ZONE,INC. Reflective Dog Harness; Orange - Large (FL17693)
- RED DINGO Red Dingo DH-RB-RE-SM Dog Harness Reflective Red; Small (DH-RB-RE-SM)
- LUPINE DOG LEASH 6FT 3/4"" RED (22509)
- COASTAL PET Circle T Latigo Leather Dog Leash Flat 3/4” (3806-3/4)
- LUPINE DOG LEASH 6FT 1"" BLACK (27559)
- Petpalace Pet Leashes & Harnesses