75 in. Blaze Orange 13 in. -22 in. Adj. Collar
Mfr # PE1592358
Zoro # G403774789
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpalace
- MFR # PE1592358
- Zoro # G403774789
- UPC # 780997756813
- Country of Origin China
- Category Pet Collars
Description
All products are proudly built in Conway New Hampshire and Guaranteed (Even if Chewed). Made from woven nylon in six rich colors. 1/2 in. wide collars are suitable for puppies and small dogs up to about 20 lbs. Features strong bar-tack stitching welded D-ring and a custom designed side-Release buckle. Matching leads available. Three adjustable size ranges. To determine collar size measure snugly around the middle of the dog’s neck then add an extra 5-percent for a comfortable fit. Machine wash warm water mild soap (no bleach or bleach alternative). Air dry. products are not recommended for tie-out.
- Type - Adj. Collar
- Wide - 0.75 in.
- Color - Blaze Orange
- Size - 13 - 22 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Kobi 38" Tall Planter - Black (8888-B)
- WD-40 WD40 Company 120091 3 In 1 Rv Window & Track Dry Lube Spray 10 Oz (120091)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black (CWH058-50MF-G)
- RV DESIGNER RV Designer E227 Door Bumper - Entry 2-1/4", Black (E227)
- PETPALACE 1 in. Puppy Love 12 in. 20 in. Adjustable Dog Collar (PE916832)
- PETPALACE Pink Signature Leather Spike and Stud Dog Collar Size 24 (PE24700)
- HIGH TECH PET Electronic Fence Collar Battery, 2 Pack (B3V8-2P)
- TANDY LEATHER FACTORY Leather Brothers 120NRT-PK27 1 x 27 in. Dee-in-Front Nylon Pink Camo Collar (120NRT-PK27)
- PETEDGE Guardian Gear Prong Training Collar 3 MM/18 In (ZW338 18)
- GUARDIAN SURVIVAL GEAR Guardian Gear ZA3301 22 16 GG Martingale Collar 22-34 In Bluebird (ZA3301 22 16)
- OASIS Elizabethan Style Collar, Size 30 (#30)
- Petpalace Pet Collars