Shop All Pet Clothes
Petpal
Wild Child Embroidered Dog Dress; Purple - Extra Large
Mfr # PE790150
Zoro # G403797740
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpal
- MFR # PE790150
- Zoro # G403797740
- UPC # 753153005421
- Country of Origin China
- Category Pet Clothes
Description
We are a small, family-owned american workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- A poly/cotton sleeveless shirt with a cute ruffle sewn onto the bottom to give this dress the perfect feminine flair
- Double stitched in all the right places for comfort and durability
- Collection: Wanderlust
- Color: Purple
- Material: Poly / Cotton
- Design: Poop Deck
- Pattern: Embroidered
- Size: Extra Large 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRUM WORKSHOP Latin Percussion LP724G Rope Djembe 11 in. Synthetic Shell & Head; Gray (LP724G)
- EGO 16 in 56 V 5.0Ah Battery Chain Saw (CS1604)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- ZORO SELECT Ball Quick Coupler, 12 gpm, 4000 psi (AL-QC3/8MB)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-U15 Replacement Battery For Allen Bradley Ultra 1500 Servo Drive (LS14250-U15)
- DEBCO Debco V0826 Disposable Poncho - Clear / Clear Pouch - 12 Pack (V0826)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- PETPURIFIERS Helios Hurricane-Waded Plush 3M Reflective Dog Coat with Blackshark technology; Red - Extra Large (PE935126)
- Petpal Pet Clothes