Shop All Farm Animal Supplies
Petpal
RP48 48 in. Raddle Paddle
Mfr # PE138202
Zoro # G703703557
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petpal
- MFR # PE138202
- Zoro # G703703557
- UPC # 654204710069
- Country of Origin China
- Category Farm Animal Supplies
Description
Features
- 48 in. Raddle paddle.
- Bright green 5/8 in. Fiberglass shaft with a 6-1/2 in. Wide paddle.
- Includes bbs & a 10 in. Rubber golf grip handle.
- Paddle head is double riveted to shaft.
- Dimension - 48 l x 6.5 w x 1 h in.
- Item weight - 1.36 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Umbrella Stand, Cnfnd Space, 23Hx30Wx50L (9403-05)
- ILC Replacement For CLUB CAR 103968701 (103968701)
- SMITH PERFORMANCE SPRAYERS PVC Hose, w/Fittings, for 190442,190446 (182892)
- A & I PRODUCTS Thermostat, 180� 2.5" x2" x2" (A-DZ100555)
- DESERT EQUESTRIAN Equestria Legends Kelso General Grooming Brush 8-1/2" (2200-WH)
- JACKS IMPORTS Multi-Purpose Arena Training Cones 18" (10356-18)
- JACKS IMPORTS Salt Block Chrome Plated Holder (10503)
- BLU-KOTE Blu Kote Antiseptic (BKA)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Dexter Bit with Normal Plate 5" (3293-5)
- LITTLE GIANT Angle Bucket Blk 10Qt (BB10BLACK)
- LITTLE GIANT Feeder Plastic Dome (DOMEFDR60)
- Petpal Farm Animal Supplies