Shop All Pet Collars
Petpal
Rainbow Striped Nylon Dog Collar with Classic Buckles 0.37 in.; Rainbow Stripes - Size 8
Mfr # PE854261
Zoro # G203797476
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpal
- MFR # PE854261
- Zoro # G203797476
- UPC # 753153033592
- Country of Origin China
- Category Pet Collars
Description
We are a small, family-owned American workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- 3/8" nylon and ribbon collar with a durable buckle
- Rainbow Striped Nylon Dog Collar with Classic Buckles 0.37 in.
- Items for all types of pets
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Color: Rainbow Stripes
- Size: Size 8
- Buckle Size: 0.37 in.
- Material: Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTI-LOME Dollar Weed Control Granules 17 lb (11913)
- PESTELL Easy Clean Clumping Cat Litter (96520)
- BRIGGS & STRATTON Fuel Shut Off Valve (698180)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- PETPALACE Pink Signature Leather Spike and Stud Dog Collar Size 24 (PE24700)
- RED DINGO Red Dingo MC-RB-PU-ME Martingale Dog Collar Reflective Purple; Medium (MC-RB-PU-ME)
- COASTAL PET Ultra-Plus Prong Dog Training Collar with Latch 2.25mm Silver (00055-G2214)
- LUPINE PET Lupine 32602 .75 in. Tail Feathers 13 in. -22 in. Adj. Collar (32602)
- COASTAL PET Titan Easy-On Dog Prong Training Collar (05592-BLK22)
- LUPINE 0.75 x 9-14 in. Adjustable Dog Collar (256998)
- HIGH TECH PET MS-5 Waterproof Microsonic Collar for HTP Power Pet Doors (MS-5)
- Petpal Pet Collars