Shop All Pet Clothes
Petpal
Princess Rhinestone Dress for Dogs; Black - 4X
Mfr # PE764494
Zoro # G703795842
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpal
- MFR # PE764494
- Zoro # G703795842
- UPC # 753153016700
- Country of Origin China
- Category Pet Clothes
Description
We are a small, family-owned american workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- A poly/cotton sleeveless shirt with a cute ruffle sewn onto the bottom to give this dress the perfect feminine flair
- Double stitched in all the right places for comfort and durability
- Color: Black
- Material: Poly / Cotton
- Rhinestone Design: Princess
- Size: 4XL (22)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Hydration Pack, 1352 oz./40L, Black (1738001000)
- LOGO BRANDS Dallas Cowboys Bleacher Cushion (609-71B)
- A & I PRODUCTS Hitch Pin 5/16" X 2- 1/2" (5 pk) 6" x4" x2" (A-HL20)
- STENS Head Gasket 465-094 For Tecumseh 34923A (465-094)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- HIP DOGGIE Medium Snowflake Longjohns - Red (HD-10FSP-M)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- OUTWARD HOUND Dog Life Jacket Extra Large Orange 15" x 22" x 14" (22022)
- Petpal Pet Clothes