Shop All Pet Collars
Petpal
Plaid Nylon Dog Collar with Classic Buckle 0.37 in.; Red - Size 12
Mfr # PE822963
Zoro # G003797881
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpal
- MFR # PE822963
- Zoro # G003797881
- UPC # 753153034315
- Country of Origin China
- Category Pet Collars
Description
We are a small, family-owned American workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- 3/8" nylon and ribbon collar with a durable buckle
- Plaid Nylon Dog Collar with Classic Buckle 0.37 in.
- Items for all types of pets
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Color: Red
- Size: Size 12
- Buckle Size: 0.37 in.
- Material: Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD INLINE VALVE FLM 1 (CPF-100)
- AMERICAN MANTLE Gaslight Mantle Hard Inv (7998680)
- BELL SPORTS Bell Sports 7015305 700C x 25 By 32C Standard Bicycle Inner Tube (171115)
- BRIGGS & STRATTON Wheel & Tire Assembly (1734013SM)
- OMNI PET Omni Pet 445-10851 Omni Pet No.100LK-BK22 Leather Spiked 1-Ply Latigo Collar 1inx 22in Color Black (445-10851)
- PDQ COLLAR CHAIN 3.5MM 22"" (12522)
- TANDY LEATHER FACTORY Leather Brothers 120NRT-PK27 1 x 27 in. Dee-in-Front Nylon Pink Camo Collar (120NRT-PK27)
- Y-TEX Y-Tex 7700001 3 Star Numbered Tag - Medium; White (155916)
- PET PALS Pet Pals ZA984 10 19 Guardian Gear Reflective Cllr 10-16 In Blue (ZA984 10 19)
- GUARDIAN SURVIVAL GEAR Guardian Gear TP815 12 17 3-Way Coupler 12 In Black (TP815 12 17)
- QUALITYCARE Philadelphia Cervical Collar - Medium (QU159792)
- Petpal Pet Collars