Shop All Pet Collars
Petpal
Cherries Nylon Dog Collar with Classic Buckle 0.37 in.; White - Size 8
Mfr # PE854267
Zoro # G003797553
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpal
- MFR # PE854267
- Zoro # G003797553
- UPC # 753153033813
- Country of Origin China
- Category Pet Collars
Description
We are a small, family-owned American workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- 3/8" nylon and ribbon collar with a durable buckle
- Cherries Nylon Dog Collar with Classic Buckle 0.37 in.
- Items for all types of pets
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Color: White
- Size: Size 8
- Buckle Size: 0.37 in.
- Material: Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- SPYKER SPREADERS 100lb ERGO-PRO ICE Push Spreader (SPY100-2S)
- SWISHER Belt-Trimmer 57 (2113)
- HYDROFARM Precision Titanium Pruner (HGPP400T)
- GUARDIAN SURVIVAL GEAR Guardian Gear TP815 12 17 3-Way Coupler 12 In Black (TP815 12 17)
- LEATHER BROTHERS Sunglo Collar 1 x 27 in (100DOR27)
- GUARDIAN Guardian TP330 13 83 Martingale Collar 13-18 In Red (TP330 13 83)
- OATEY 14206 2 In. Rain Collars (6269617)
- TANDY LEATHER FACTORY Leather Brothers 1 x 19 in. Df Nylon Pink Camo Collar (LE601490)
- ULTRAHUND Ultrahund Play Regular Collar 1" BLACK 22" (4128-BK-22)
- COASTAL PET Dog Chain Training Collar 2.0mm 20" Silver (00110-G2020)
- Petpal Pet Collars