Shop All Pet Collars
Petpal
Cherries Nylon Dog Collar with Classic Buckle 0.37 in.; White - Size 16
Mfr # PE822957
Zoro # G903797448
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petpal
- MFR # PE822957
- Zoro # G903797448
- UPC # 753153033851
- Country of Origin China
- Category Pet Collars
Description
We are a small, family-owned American workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- 3/8" nylon and ribbon collar with a durable buckle
- Cherries Nylon Dog Collar with Classic Buckle 0.37 in.
- Items for all types of pets
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Color: White
- Size: Size 16
- Buckle Size: 0.37 in.
- Material: Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 24 Square Maya Water Bowl - GFRC Concrete - Natural Gray - (OPT-24SWO-NGY)
- BE PRESSURE SUPPLY Spray Gun, Horizontal, 10.5 GPM (85.202.063)
- BRIGGS & STRATTON SOLENOID-STARTER (846820)
- SOLO Solo Pressure Cylinder (4400240)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- TANDY LEATHER FACTORY Leather Brothers 120NRT-PK27 1 x 27 in. Dee-in-Front Nylon Pink Camo Collar (120NRT-PK27)
- LUPINE 0.75 x 9-14 in. Adjustable Dog Collar (256998)
- TANDY LEATHER FACTORY Leather Brothers 1 x 19 in. Df Nylon Pink Camo Collar (LE601490)
- BAYER Seresto Small Dog Collar (81857944-SSD)
- COASTAL PET Lazer Brite Reflective Breakaway Adjustable Cat Collar BL FISHBON (2389-BF)
- Y-TEX Y-Tex 7713000 3 Star Blank Tag - Medium; Yellow (155921)
- Petpal Pet Collars