Shop All Pet Clothes
Petpal
8 in. Santas Girl Rhinestone Dog Dress; Black & Red - Extra Small
Mfr # PE955541
Zoro # G903797738
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpal
- MFR # PE955541
- Zoro # G903797738
- UPC # 739608467433
- Country of Origin China
- Category Pet Clothes
Description
We are a small, family-owned american workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- A poly/cotton sleeveless shirt with a cute ruffle sewn onto the bottom to give this dress the perfect feminine flair
- Double stitched in all the right places for comfort and durability
- Color: Black & Red
- Material: Poly / Cotton
- Rhinestone Design: Santas Girl
- Size: Extra Small 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spindle Asm-Blade (918-04439C)
- MANPLOW 6" Ice Scraper with 32" to 48" Extension Handle (MTCT)
- SEA-DOG Sea-Dog 671100-1 Nylon Gear Hammock - 60" (671100-1)
- JAMESON Pole Saw Head (PS-3CHFP)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14500-YA Replacement Battery For Yaskawa MP920 Machine Controller Absolute Encoder (LS14500-YA)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- KLIPPO PET Klippo Pet KBD024XL Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Lavender - Extra Large (KBD024XL)
- Petpal Pet Clothes