Shop All Pet Clothes
Petpal
8 in. Candy Cane Chevron Paw Rhinestone Dog Shirt; Grey - Extra Small
Mfr # PE853327
Zoro # G603797243
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpal
- MFR # PE853327
- Zoro # G603797243
- UPC # 753153005650
- Country of Origin China
- Category Pet Clothes
Description
We are a small, family-owned american workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.
Features- All of our shirts for dogs and cats are made with a poly/cotton blend for maximum durability
- Offers a good look at your pet
- Color: Grey
- Material: Poly / Cotton
- Rhinestone Design: Candy Cane Chevron Paw
- Size: Extra Small 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Engage W/Sea (946-05124A)
- ANGEL-GUARD PRODUCTS SnoBrum (SB73100P)
- RUNNERS RELIEF Runner's Relief Therapeutic Poultice 3.5 lb. (4380-3.5LB)
- SUNCAST Shed Accessory, 40 lb, O.L. 45 (BMSALOFT1)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- A PETS WORLD Weatherproof Fleece Lined Dog coat Dark Pink (08192922-22)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- Petpal Pet Clothes