Petpal

6 in. Plush Bone Dog Toy - Orange Paw


product price: $24.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Petpal
  • MFR # PE813886
  • Zoro # G003796204
  • UPC #
    753153031741
  • Country of Origin China
  • Category Pet Toys

Description

We are a small, family-owned American workshop factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys,and more for everyone's favorite family members.

Features
  • This toy is 6" long and 3" wide
  • Full of fun and squeaks
  • Proudly made in the USA
Specifications
  • Color: Orange Paw
  • Size: 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.