Shop All Pet Toys
Petpal
6 in. Plush Bone Dog Toy - Cheetah
Mfr # PE765274
Zoro # G903796175
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We are a small, family-owned American workshop factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys,and more for everyone's favorite family members.
Features- This toy is 6" long and 3" wide
- Full of fun and squeaks
- Proudly made in the USA
- Color: Cheetah
- Size: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pennants, Polyethylene, Yellow, 100 ft. (PL-2 Y)
- TECUMSEH Real One -Inlet Ndl (Qsearch) (631021B)
- SETTERTECH StapleSetter Tool (StapleSetter 42)
- DB ELECTRICAL NEW Valve Cover Gasket for Ford New Holland - C7NN6584C (1109-9403)
- BERGAN Turbo Scratcher Cat Toy Assorted 16" x 16" x 1.88" (70128)
- PET ADOBE Cat Tree 3 tier 42.25in high with 2 scratching posts Black and Tan by Pet Adobe (386931IHC)
- STEEL DOG Steel Dog Freshwater Northern Fish with Rope (54392-NF)
- GRIGGLES Griggles US10148 13 Holiday Squeaktacular Santa Toy (US10148 13)
- JOLLY PETS Animal Flathead GIRAFFE LARGE 8" (3420-G-L)
- RUFF DAWG Ruff Dawg Ball XL (3938-XL)
- HUGGLEHOUNDS HuggleFleece Pink Fleece Man Pet Toy Medium (40143)
- Petpal Pet Toys