Shop All Pet Grooming & Health
Petpal
35319B No. 35 Top Bibb Gasket- pack of 5
Mfr # PE156805
Zoro # G004069598
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petpal
- MFR # PE156805
- Zoro # G004069598
- UPC # 654204859560
- Country of Origin China
- Category Pet Grooming & Health
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Top bibb gasket
- Fibre, Polybagged
- Product Type: Faucet Gasket
- Inlet Diameter: 11/32" ID
- Outlet Diameter: 1" OD
- Material: Rubber
- Compatibility: Fits Crane
- Packaging Type: Polybag
- Dimension: 0.4" H x 4.1" W x 6.7" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Screw, 1/4-20 x 1.75 (703057)
- MTD Walk-Behind Grass Catcher (OEM-190-110)
- JOLLY GARDENER Organic Cow Manure 0.75 ft│ (50055027)
- OREGON PowerCut Professional Chainsaw Chain 20", 3/8" Pitch, .050 Gauge, 72DL (E72)
- PETPAL Callus Remover Rotates Degrees To Blue (PE413826)
- MULTIPET MINI BURROW BUDDIES 8"" (37605)
- TOP PERFORMANCE ProEar Cleaner 2.5 Gal (TO392084)
- RED BRAND Wire Elec Fn17Ga Galv1/2 (85617)
- PAMPEREDPETS Shetland Sheepdog Avocado Herbal Dog Shampoo (PA743869)
- XPOWER MANUFACTURE XPOWER Manufacture B-2-Pink 2 HP Pro at Home Pet Grooming Force Dryer & Vacuum; Pink (B-2-Pink)
- PROVIZOR PRODUCTS Short Snout Optivizor LARGE (2054-L)
- Petpal Pet Grooming & Health