Shop All Pet Beds
Petpal
3 in. Wool Buffing Pad
Mfr # PE382342
Zoro # G803870647
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Shop for the very best in your pets daily care and nutrition and everything else concerning your beloved furry pals. Our Pet Supplies items consist of high quality selection of pets daily needs and fun time.
Features- For use with Polisher
- Size: 3"
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIAN ATHLETE 1.5 in. x 25 ft. Pool Vacuum Hose (OL974064)
- STENS Heavy-Duty Pulley Clutch 255-715 For Noram 40028 (255-715)
- LOGO BRANDS Vanderbilt Repeating Logo Mini-Size Rubber Basketball (232-91MR-1)
- ROUNDUP Non-Selective Weed Killer, 1.5 oz., PK5 (ROUNDUP QUICKPRO)
- K&H PET PRODUCTS Pet Bed Warmer Large Gray 11x23x0.13 (KH4103)
- K&H PET PRODUCTS Pet Bed Warmer Extra Large Gray 15.5 (KH4102)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Gray) (302425FGG)
- NORTHEASTERN 0.12 in. Corn Cob Pet Bedding, 1.25 Cubic ft. (216091)
- MILLER MFG Heated Pet Bed LARGE (3568-L)
- FLASH FURNITURE Gray 44x34 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00190-GY-GG)
- PETPRIDE C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (PE8296)
- Petpal Pet Beds