Petoskey Plastics

Plastic Sheeting 10 x 25 in 4 ml Bluk 12PK


product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finished Size 10 in x 25 in
  • Color Blue
  • Tarp Finished Length 10 ft
  • Tarp Finished Width 25 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Finished Size 10 in x 25 in
Tarp Finished Length 10 ft
Tarp Finished Width 25 in

Details

Color Blue

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.