Shop All Printer & Scanner Parts
Petoskey
Petoskey FG-P9934-76A 42 gal 3 mil Steelcoat Black PRO Contractor Flap Tie Bags; 20 Count
Mfr # 76914934762
Zoro # G304088466
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petoskey
- MFR # 76914934762
- Zoro # G304088466
- UPC # 76914934762
- Country of Origin China
- Category Printer & Scanner Parts
Description
42 Gal. Clean-up Bags are ideal for all your tough clean-up jobs. Featuring a tear and puncture-resistant design, it includes true tie flaps and 1-by-1 dispensing for an easy use. Its 42 Gal. capacity is strong enough for contractor, commercial or home use.
Features- Constructed of tear and puncture resistant thick plastic
- Flap tie closure provides ease in closing
- Suitable for professional or residential cleanup applications
- 20 Count
- Color: Black
- Capacity: 42 gal
- Thickness: 3 mil
- Weight: 6.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 24 x 16 x 10 RSC, 24x16x10 in (60YP80)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Pink, 500/Roll (DL631K)
- ZORO SELECT Bogus Paper, 70 lb., Natural, 24 In. W (5PGP9)
- ZORO SELECT Corrugated Sheets, 36" x 36", Kraft, 5 /Bundle (55VK03)
- PCI Pci Canon Fm4-8400-010 Waste Container (FM4-8400-010-PCI)
- DATAPRODUCTS Ink Ribbon for RCS R600, Correctable, Blk (R7310)
- BRADY Brady B30 Series R10000 Printer Ribbon, Roll Of 200', 4.33" W, (118084)
- BROTHER Belt Unit 50K YLD (BU100CL)
- MICROMICR Micro Micr Brand New Micr Lexmark 56F0Z00 Imaging Unit For Use In (MICRIMA721)
- DATAPRODUCTS Ink Ribbon for Brother AX10, Black (R1420)
- DATAPRODUCTS Ink Ribbon for ERC09 Register, Purple, PK6 (E2366)
- Petoskey Printer & Scanner Parts