Shop All Label Maker Tapes, Labels, Signs & Tags
Petoskey
Petoskey Fb-P9933-57 7;000 - 7;999 Dispatch Numbers; 1000 Per Box
Mfr # FB-P9933-57
Zoro # G004010736
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petoskey
- MFR # FB-P9933-57
- Zoro # G004010736
- UPC # 76914933574
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Description
Paper dispatch number series 7000 - 7999. Green on one side, Maroon on the other side.
Features- Series 7000-7999
- Red/Green
- 3 Per Case
- Dimension - 7.5 L x 6.5 W in.
- Item Weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1338L)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, 2XL (C44129)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24DA (LW8-12-24DA)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Green (19138)
- DYMO Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (18508DMO)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1"W, White on Black (TZE355)
- BROTHER Brother® P-Touch® TC Tape Cartridges, 1/2"W, Black on White, 2/Pack (TC20)
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47 in. inch black on white laminated, 5PK (Tze-231-SWE)
- BRADY Label, Yellow, Labels/Roll: 500 (THTEP-176-593-.5YL)
- BRADY Label, White, Labels/Roll: 500 (M6-47-499)
- Petoskey Label Maker Tapes, Labels, Signs & Tags