Mesh Dog Harness; Pink & Camo- Extra Large
Mfr # PE704107
Zoro # G403793056
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petmasters
- MFR # PE704107
- Zoro # G403793056
- UPC # 723902561508
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Mesh Dog Harness is a perfect choice for dogs that need a sturdy harness while out in the field, in the water, or relaxing at home. Perfect for pullers who tend to be rough on their necks, this soft dog harness holds your poochs chest, so your dog wont choke and youll still have complete control. It features a form-fitting yet simple construction and is made with breathable mesh material that offers comfort and greater mobility. Side-release buckles make the harness easy to put on while the adjustable design allows you to get the perfect fit. This x-large harness is designed for dogs over 90 lbs. with chest sizes ranging between 25.5 and 29.5 inches.
Features- Sturdy harness is ideal for use while out in the field, in the water, or relaxing at home
- Designed for dogs who are pullers and tend to be rough on their neck
- Soft harness holds the dog's chest, so dogs don't choke when pulling, while still giving you complete control
- Made with breathable mesh material so dogs can stay cool, even while outside
- Easy-to-use side-release buckles make it easy to strap your dog into the harness
- Extra Large harness is designed to fit dogs over 90 lbs and is easily adjustable to fit chest sizes ranging from 25.5" to 29.5"
- Harness is made with heavy-duty hardware and stitching that's designed to last
- Color: Pink & Camo
- Size: Extra Large
- Chest Size: 25.5" - 29.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGO Ezgo Propane Tank Holder (KREZ2)
- TOMAHAWK POWER Handle Press Attachment for TPS25 Backpack Sprayer (HSHUT)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Plug 5200 PSI (PW7145)
- MILWAUKEE TOOL Insulated Bottle, SS, 18 oz CAP, Black (48-22-8382B)
- FLEXI Leash Retrctb Nen Sm 16' (PN1.266.S NEO15)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- PDQ Retractable Dog Lead60Lb (11447)
- DARETOCARE Climbing Rope Reflective Leash - Purple (DA3571105)
- ULTRAHUND Ultrahund Freedom Harness YELLOW MEDIUM (4136-YE-M)
- VALHOMA Valhoma Comfort Mesh Harness HOT PINK S 13"-17" (3607-HP-S)
- KOCH INDUSTRIES Koch Pet Tie-Out Chain, Double Loop, Swivel Snap End, 15 ft L Belt/Cable, For: Large Dogs Up to 85 lb (A20321)
- Petmasters Pet Leashes & Harnesses