Collar & Lead Set; Pink & Camo - Extra Large
Mfr # PE590705
Zoro # G303793088
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petmasters
- MFR # PE590705
- Zoro # G303793088
- UPC # 723902561478
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Dog Collar & Lead Set is a perfect choice for dogs that need a sturdy collar & leash while out in the field, in the water, or relaxing at home. Designed to fit dogs over 90 pounds, the collar features side-release buckles that are easy to use so putting the collar on is simple. Plus, it's easily adjustable from 20 to 30 inches so it perfectly fits your dog. The matching leash measures 72 inches in length and is ideal for walks, hikes, hunting, and more. Both are made with heavy-duty hardware, rugged, TPU-coated 2-ply polyester, and stitching that's designed to last!
Features- Set is ideal for those who take their dogs out in the field, in the water, or even just for use at home
- Collar features side-release buckles that are easy to use so it's quick and easy to put the collar on
- Expandable collar is easily adjustable from 20 inches to 30 inches around so it perfectly fits your dog
- Leash is designed to match the collar and features a length of 72 inches, perfect for walks, hikes, and more
- Both are made with heavy-duty hardware, rugged TPU-coated 2-ply polyester, and stitching that's designed to last
- Extra Large size is ideal for dogs that weigh over 90 lbs
- Color: Pink & Camo
- Size: Extra Large
- Material: TPU-coated 2-ply polyester
- Collar Dimension: 20" - 30" x 1"
- Leash Dimension: 72" L x 1" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Sedona 28in Tall Planter - White (2832-W)
- TECOMEC Grinding Wheel 5/16" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 5/16", Ruby, 60 Medium Grit (01005000)
- MTD Kit-Seal Logsplitt (753-0563)
- MAXX AIR Control Panel (M1B-00A03550K)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- LUPINE DOG LEASH 6FT 3/4"" BLACK (27509)
- PETPALACE 1 x 6 in. Jelly Roll Dog Leash (PE697310)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-H Leopard Dog Harness; Natural - Small (LEOPARD-NATURAL2-H)
- VALHOMA Valhoma Comfort Mesh Harness PURPLE M 15"-21" (3607-PU-M)
- SMARTLEASH Dog Leash- Extra Large Black (550026)
- LUPINE DOG HARNESS 15-21"" RED (22544)
- Petmasters Pet Leashes & Harnesses