Shop All Pet Leashes & Harnesses
Petmasters
Basic Dog Harness; Pink & Camo - Medium
Mfr # PE610766
Zoro # G603793115
product price: $15.55
/ea
$15.55
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
- Brand Petmasters
- MFR # PE610766
- Zoro # G603793115
- UPC # 723902561447
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Basic Dog Harness is a perfect choice for dogs while out in the field, in the water, or relaxing at home. This sturdy harness features a simple side-release buckle that makes the harness easy to put on while the adjustable design allows you to get the perfect fit. The harness is made with heavy-duty hardware and stitching that's designed to last, so you can trust the harness to stand up to all your outdoor adventures. This medium harness is designed for dogs up to 50 lbs. with chest sizes ranging between 14 and 19.5 inches.
Features- Sturdy harness is ideal for use while out in the field, in the water, or relaxing at home
- Easy-to-use side-release buckle makes it easy to strap your dog into the harness
- Medium harness is designed for dogs up to 50 lbs with chest sizes ranging from 14" to 19.5"
- Harness is made with heavy-duty hardware and stitching that's designed to last
- Color: Pink & Camo
- Size: Medium
- Chest Size: 22.5" - 34" adjustable
- Strap Width: 1 in.
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
- ULTRATECH DeWatering Bag 6' L x 6' W (FLT562)
- NVENT nVent 382471-000 RAYCHEM Frostex Termination Plug Kit (382471-000)
- JACKS Jacks 10242 Forged 14 in. Hoof Nipper (10242)
- KOHLER Gauge Oil Pressure (282897-S)
- RADIO SYSTEMS Radio Systems 224011 0.62 x 20 in. Dog Lead - Black (224011)
- BOSS PET PDQ Silver Chain Dog Pinch Collar Medium/Large (12104)
- FLYFREE 4 ft. Leopard Dog LeashNatural Small (FL511054)
- BOSS PET STAKE DOG TIE OUT 16"" (Q250700099)
- OMNI PET No.19MRD Step in Harness Nylon Size 18-28in Medium Color Red (445-19022)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-L 4 ft. Leopard Dog Leash; Natural - Small (LEOPARD-NATURAL2-L)
- WESTMINSTER PET Dog Tie-Out Stake (00002)
- Petmasters Pet Leashes & Harnesses