Shop All Pet Leashes & Harnesses
Petmasters
Basic Dog Harness; Pink & Camo - Extra Large
Mfr # PE593052
Zoro # G903793082
product price: $17.15
/ea
$17.15
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
- Brand Petmasters
- MFR # PE593052
- Zoro # G903793082
- UPC # 723902561454
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Basic Dog Harness is a perfect choice for dogs while out in the field, in the water, or relaxing at home. This sturdy harness features a simple side-release buckle that makes the harness easy to put on while the adjustable design allows you to get the perfect fit. The harness is made with heavy-duty hardware and stitching that's designed to last, so you can trust the harness to stand up to all your outdoor adventures. This x-large harness is designed for dogs over 90 lbs. with chest sizes ranging between 22.5 and 34 inches.
Features- Sturdy harness is ideal for use while out in the field, in the water, or relaxing at home
- Easy-to-use side-release buckle makes it easy to strap your dog into the harness
- Extra Large harness is designed for dogs over 90 lbs with chest sizes ranging from 22.5" to 34"
- Harness is made with heavy-duty hardware and stitching that's designed to last
- Color: Pink & Camo
- Size: Extra Large
- Chest Size: 22.5" - 34" adjustable
- Strap Width: 1 in.
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
- AMES 2Pronged Weeding Hoe (28112100)
- MIDWEST Dog Cage Floor Grid Black 35" x 24" x 1" (FG36B)
- STENS Air Filter For Red Max Eb7000 Eb8000 Series Debris Leaf (102-602)
- DO IT BEST 7 in. Folding Pruning Saw (FL81-180PT)
- ORRVILLE Stake Spiral Dog Tie Out (A01312)
- LUPINE PET Lupine 14259 1 in. Puppy Love 6 ft. Padded Handle Dog Leash (14259)
- PDQ CHAIN DOG LEAD 48""X4.0MM (12602)
- PARTY ANIMAL 4 ft. x 0.62 in. Basic Nylon Dog Leash Lead, Dark Green (PA1669933)
- FLEXI Leash Retrctb Blk Lg 16' (FU30T5.266.S)
- GUARDIAN SURVIVAL GEAR Guardian Gear ZW1776 17 Ride Right Seat Belt Connector Black (ZW1776 17)
- PDQ Poly Rope Dog Tie Out15' (Q241500099)
- Petmasters Pet Leashes & Harnesses