Basic Dog Harness; Orange - Medium
Mfr # PE603003
Zoro # G303793095
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petmasters
- MFR # PE603003
- Zoro # G303793095
- UPC # 723902561416
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Basic Dog Harness is a perfect choice for dogs while out in the field, in the water, or relaxing at home. This sturdy harness features a simple side-release buckle that makes the harness easy to put on while the adjustable design allows you to get the perfect fit. The harness is made with heavy-duty hardware and stitching that's designed to last, so you can trust the harness to stand up to all your outdoor adventures. And for added safety, the harness is also made with a bright orange design so dogs are easy to spot while you're outdoors. This medium harness is designed for dogs up to 50 lbs. with chest sizes ranging between 14 and 19.5 inches.
Features- Sturdy harness is ideal for use while out in the field, in the water, or relaxing at home
- Easy-to-use side-release buckle makes it easy to strap your dog into the harness
- Medium harness is designed for dogs up to 50 lbs with chest sizes ranging from 14" to 19.5"
- Harness is made with heavy-duty hardware and stitching that's designed to last
- Bright orange design helps keep your dog safe while you're out hunting, making them easy to spot
- Color: Orange
- Size: Medium
- Chest Size: 14" - 19.5" adjustable
- Strap Width: 0.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (596-351)
- BELL SPORTS Pedal Kicks 350 Universl (7025227)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR12)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 32', Donut (69-202)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Black (RL-LL-Black)
- ORRVILLE Stake Spiral Dog Tie Out (A01312)
- LUPINE PET Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash (257000)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- COASTAL PET Titan Welded Link Tie Out Chain 4.5 mm 20' (2556-20)
- LONE WOLF Lone Wolf Solid (Round) 1/2" Braided Rope Lead with Snap RE/WH/BL (3646-RWB)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- Petmasters Pet Leashes & Harnesses