Shop All Farm Animal Supplies
Petmaker
Petmaker 80-QQ80776 4 ft. Penthouse Sleep & Play Cat Tree - White
Mfr # 80-QQ80776
Zoro # G203711496
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petmaker
- MFR # 80-QQ80776
- Zoro # G203711496
- UPC # 886511747104
- Country of Origin Unknown
- Category Farm Animal Supplies
Description
The penthouse sleep and play cat tree from petmaker will be your cats new favorite furniture. Featuring a hanging mouse toys, sisal rope scratching posts and three sleeping areas, your fur baby can observe their surroundings or catch a quick nap on one of two perches or get some peaceful, secluded rest in the enclosed loft. The sisal rope scratching posts keep your cats claws groomed and off of your furniture. Cats rely on vertical space for safety, comfort, and fun. Give them all of the above with the petmaker sleep and play cat tree.
Features- Sleep and play cat tree
- Easy to assemble!
- Sisal rope scratching posts
- Three sleeping areas
- Hanging mouse toy
- Color: White
- Material: Plush Carpet, Sisal Rope, Wooden Base
- Size: 4'
- Weight: 29.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco Hose Barb Port Kit Elbow, 1/2" (5010426)
- SUNCAST 7" Ice Chopper/Snow Scraper with D-Grip Handle (SSD5500)
- SKIDGER WEEDER SS FBRGLS YELLOW 59in. (SKP97051)
- BOATBUCKLE Holder-Rod Retractable, #F14200 (F14200)
- MILLER Miller Feed Scoop Blue 5 Pint - 90/19006 (154724)
- JACKS IMPORTS Spoon Dee Ring Bit (1206)
- KIRKS CASTILE Kirk's 3-IN-1 Head to Toe Nourishing Cleanser 32 oz. (3917)
- LAND OLAKES PURINA FEED 35LB Apple And Oat Treat (3003259-745)
- HORSEMENS PRIDE Jolly Mega Ball 40" (2005-40)
- DIAMOND FARRIER Clinch Block (3858)
- MILLER Miller 46658 Miller Lite Patriotic Bottle Cooler (46658)
- Petmaker Farm Animal Supplies