Shop All Farm Animal Supplies
Petmaker
Petmaker 80-QQ80038 5.5 ft. Skyscraper Sleep & Play Cat Tree - Beige
Mfr # 80-QQ80038
Zoro # G603711492
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petmaker
- MFR # 80-QQ80038
- Zoro # G603711492
- UPC # 886511747098
- Country of Origin Unknown
- Category Farm Animal Supplies
Description
The skyscraper sleep and play cat tree from petmaker will be your cats new favorite furniture. Featuring two hanging mouse toys, sisal rope scratching posts and four sleeping areas, your fur baby can observe their surroundings or catch a quick nap on one of two perches or get some peaceful, secluded rest in one of the enclosed lofts. The sisal rope scratching posts keep your cats claws groomed and relaxation high. Cats rely on vertical space for safety, comfort, and fun. Give them all of the above with the petmaker skyscraper sleep and play cat tree.
Features- Skyscraper sleep and play cat tree
- Easy to assemble!
- Sisal rope scratching posts keep your cats claws groomed and off your furniture
- Cats rely on vertical space for safety, comfort, and fun
- Four sleeping areas
- Two mouse toys
- Color: Beige
- Material: Plush Carpet, Sisal Rope & Wooden Base
- Size: 5.5'
- Weight: 42.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly 285-850 For Hustler 350595 (285-850)
- MARTHA STEWART Japanese Artisanal Stainless Steel Hori (MTS-JHHK1)
- FIMCO Flange Lock Screw (5034531)
- MI-T-M Unloader (8-0270)
- MINERAL MEDIX Hoof Doctor Gallon (4475-GL)
- LITTLE GIANT Feed Scoop Plstc Blu 5Pt (90BLUE)
- YARD TUFF Cultipacker 3Ppt (FTF-0631CP3PT)
- TENDA Tenda Cedar Oil 16 oz. (1151)
- STANDLEE HAY Standlee Hay 249049 Horse Pill Carrier (249049)
- CFD Miller MDF2 Stable Fork Metal / Dura Fork (1209712)
- BEHLENUNTRY 2x2x6 Round End Tank (50130048)
- Petmaker Farm Animal Supplies