Shop All Pet Toys
Petmaker
Petmaker 80-PET6133 Cat Scratching Post - 15 in.
Mfr # 80-PET6133
Zoro # G403772853
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Specifications- Size: 15 in.
- Material: Sisal rope, plush base
- Dimension: 13" L x 13" W x 15" H
- Weight: 2.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screen-Shredder (781-0457-0637)
- LOGO BRANDS LA Rams Mini Size Composite Football (629-93MC-1)
- EGO Saw Chain, Bar 16 in. L, Pitch 3/8 in. (AC1600)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0015)
- BOSS PET 52531 Soft Latex Dumbell Dog Toy (BO310215)
- GODOG Checkers Skinny Durable Cow Plush Dog Toy, Small (786306735623)
- WEST PAW TOPPL PT TOY SMLL 3in. BLU (ZG083AQA)
- DT SYSTEMS DT Systems DumKit Super Pro Dummy Launcher Kit (DumKit)
- ZIPPYPAWS Z-Stitch Floaterz Turtle Dog Toy - Green - Medium (818786014070)
- NYLABONE Power Chew Ring Chew Toy Giant (N204P)
- SAFARI LTD SOUTH AMERICA ANIMAL MUL (100684)
- Petmaker Pet Toys