Shop All Pet Beds
Petmaker
Petmaker 80-PET6109 Pet House Ottoman Collapsible Multipurpose Cat or Small Dog Bed; Faux Leather - Black
Mfr # 80-PET6109
Zoro # G903781324
product price: $40.09
/ea
$40.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The pet house ottoman by petmaker is uniquely designed to offer a place for you to comfortably rest your feet, and for your pet to comfortably sleep. This multipurpose piece can double as a padded footrest, or as a peaceful hideout for any cat or small dog. The cube-style ottoman has an opening for your pet to use and includes an inner removable insert pillow that is warm and cozy for them to relax in comfortable privacy. The ottoman also features a space-saving design for use in the home and is also collapsible for convenient storage or travel.
Features- Cube & footrest
- Cushion top & interior pillow
- This ottoman features a comfortable, study top and inner opening making it perfect for multiple uses for you and your cat, kitten, puppy or small dog. It can act as a foot rest, cozy pet hideaway, bed, cube pet house and much more.
- The compact design of this ottoman allows you to easily use it in any room in your home, without having to sacrifice too much space! Additionally, it is collapsible and can fold flat to just 3.5" For easy storage or travel.
- With a cushioned top and removable interior plush pillow, this dual pet house/ottoman delivers a pleasant and snug place for your four-legged friend to relax or sleep, and a comfortable place for you to sit or rest your feet.
- The bottom of the pet house ottoman is reinforced for stability and support. The sturdy construction can not only support your feet on top, but also supports pet activity like jumping, playing, and more.
- Color: Black
- Material: Faux Leather
- Dimension: 15" H x 15" W x 15" L
- Weight: 6.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATMAXX 32" Wood Fire Pit with Grill (SRFP9624)
- DRAMM RAIN WAND 16"" (10-13860)
- SOUTHLAND Earth Auger, 8" Bit (SEAB8)
- BIO GREEN Bio Green HW-4 7.1 x 1.6 in. Watering System Hydro Wine; Terracotta - 4 Piece (HW-4)
- MAJESTIC PET Citrus Blooms Large Rectangle Dog Bed (78899550308)
- AEROMARK Aeromark C02NZS-MB Armarkat Pet Bed Cat Bed 20 x 20 x 8 - Brown & Ivory (C02NZS/MB)
- REINCARNATION 2322-CH-G Pet Lodge Fleece Dog Bed - Chocolate, Giant (RE2998743)
- ARF PETS Microwavable Pet Heating Pad, Self Warming Cat Mat, Cozy Cover- Cushion is Included (APMICWRM)
- SLUMBER PET Slumber Pet ZW3422 36 83 36 x 23 in. Toughstructable Dog Bed; Red - Medium (ZW3422 36 83)
- LITTLE GIANT PET BED CREAM XLARGE (152266)
- PET ADOBE Waterproof 60x70in Pet Throw Blanket, Gray (346391YRB)
- Petmaker Pet Beds