Petmaker 80-PET6096 Elevated Pet Bowls with Non Slip Stand for Dogs and Cats; Pink
Mfr # 80-PET6096
Zoro # G503971187
Product Information
- Brand Petmaker
- MFR # 80-PET6096
- Zoro # G503971187
- UPC # 192055585752
- Country of Origin Unknown
- Category Pet Bowls & Feeders
Description
The elevated pet bowls by petmaker offer a safe, convenient and no mess feeding option for every pet owner. Raised bowls provide several health benefits for your lovable pet such as relieving strain on the neck and joints when bending down to eat. The non-skid rubber grips on the feet of the stand help to keep each of the raised bowls steady to allow your pet to eat and drink easily, and prevent mess and spills on your floor. Made of high quality material, these long-lasting collapsible and removable raised bowls are truly an ideal addition to your assortment of pet supplies for your furry friends.
Features- Using a raised bowl provides health benefits for your dog or cat like reducing strain on the neck, hips, shoulders and joints
- Raised bowls also allow for a more comfortable experience as your pet doesn’t need to bend down to eat
- More than just an elevated feeder, each included dish can be removed and used separately from the stand. Additionally, the legs are removeable for the option of using the bowls in the stand without the elevation.
- These elevated bowls were designed to help protect your floors from messy eaters. The nonslip feet are especially aimed to keep the bowl in place to prevent sliding, spills and messes while your four legged friend is eating or drinking.
- The two silicone bowls are collapsible and, paired with the removable legs on the stand, can easily be stored whenever necessary. The compact option also makes for convenient portability to travel with your dog or cat on the go.
- Color: Pink
- Capacity: 16 oz
- Material: Silicone & Plastic Stand
- Collapsed Height: 1.25 in.
- Tray Height: 5 in.
- Leg Height: 4 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 5 gal., Pail (PC-26DSR-5)
- ZORO SELECT Barrier Fence, 4ft. H, 50 ft. L, Orange (33L955)
- SEYMOUR MIDWEST Field Rake, 48", 66" Green Handle (92348)
- OREGON DuraCut Bar, .050"Gauge, D009 Bar Mnt, 20" (200ATMD009)
- BELLA CAT BOWL PURPLE 1CUP (7751)
- FORTEX FORTIFLEX Feeder Pan, 3 gal Volume, Rubber (CR350)
- CFD Miller BB64 Bunny Bottle Water Bottle - 64 oz (1613876)
- QT DOG QT Dog SS0123 64 Ounce Standard Food Bowl (SS0123)
- FLY FREE ZONE,INC. 1214 36 in. Galvanized Chicken Feeder (FL29599)
- HARRIS FARMS Harris Farms 4235 3.5 Gallon Large Flock Easy Fill Drinker (186944)
- MILLER MFG Chow Hound Dog Feeder 50 LB (2315-50)
- Petmaker Pet Bowls & Feeders