Petmaker 80-PET6095 Elevated Pet Bowls with Non Slip Stand for Dogs and Cats; Blue
Mfr # 80-PET6095
Zoro # G203719959
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petmaker
- MFR # 80-PET6095
- Zoro # G203719959
- UPC # 192055585745
- Country of Origin Unknown
- Category Pet Bowls & Feeders
Description
The elevated pet bowls by petmaker offer a safe, convenient and no mess feeding option for every pet owner. Raised bowls provide several health benefits for your lovable pet such as relieving strain on the neck and joints when bending down to eat. The non-skid rubber grips on the feet of the stand help to keep each of the raised bowls steady to allow your pet to eat and drink easily, and prevent mess and spills on your floor. Made of high quality material, these long-lasting collapsible and removable raised bowls are truly an ideal addition to your assortment of pet supplies for your furry friends.
Features- Using a raised bowl provides health benefits for your dog or cat like reducing strain on the neck, hips, shoulders and joints
- Raised bowls also allow for a more comfortable experience as your pet doesn’t need to bend down to eat
- More than just an elevated feeder, each included dish can be removed and used separately from the stand. Additionally, the legs are removeable for the option of using the bowls in the stand without the elevation.
- These elevated bowls were designed to help protect your floors from messy eaters. The nonslip feet are especially aimed to keep the bowl in place to prevent sliding, spills and messes while your four legged friend is eating or drinking.
- The two silicone bowls are collapsible and, paired with the removable legs on the stand, can easily be stored whenever necessary. The compact option also makes for convenient portability to travel with your dog or cat on the go.
- Color: Blue
- Capacity: 16 oz
- Material: Silicone & Plastic Stand
- Collapsed Height: 1.25 in.
- Tray Height: 5 in.
- Leg Height: 4 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Plastic Poultry Feeder Base (806YELLOW)
- FERTI-LOME ROOT STIMULATOR 320OZ (10653)
- LOGO BRANDS Oregon Mini Size Composite Football (194-93MC-1)
- STENS Spindle Assembly 285-597 For Scag 461663 (285-597)
- ON TIME WILDLIFE FEEDERS On Time Wildlife Feeders 00103 Aluminum Spin Plate (103)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C534 Mix Dog With Cat Holiday Boxed Cards (C534)
- BELLA BOWL Loving Pets Bella Espresso Bones and Paw Print Stainless Steel 9 cups Treat Canister For Dog (7481)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 32oz (ZW150 32)
- DOGIPOT Dog Bowl, L, 10"W, 2-1/2"D, Dishwasher Safe (1701-L)
- PETPRIDE Embossed Rim Medium 2 qt Stainless Steel Feeding Bowl (PE2642636)
- RENIN US Renin Us 209381 2 gal Crock Weight - Pack of 2 (209381)
- Petmaker Pet Bowls & Feeders