Shop All Pet Beds
Petmaker
Petmaker 80-PET6086GY Elevated Pet Bed; Gray - 48 x 35.5 x 9 in.
Mfr # 80-PET6086GY
Zoro # G703784556
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Elevated Pet Bed by Petmaker is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!
Features- For pets up to 110lbs
- Carrying case included
- Elevated Pet Bed
- Color: Gray
- Size: 48 x 35.5 x 9 in.
- Materials: Mesh center panel, coated steel, PVC T pipe
- Dimension: (L)48"x (W)35.5" x (H)9"
- Weight: 9.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Spray Jet Micro 1/4 (090JET010B)
- MTD Cable-Control-43 I (946-0551)
- SPEEDCLEAN Lance Assembly, 60 In Extension (CJ-9659)
- MIDWEST AIR TECH/IMPORT 24x100 14MeshHDW Cloth (308245B)
- DDUPLEKS USA BFG2 16 oz 70 Percent Neem Oil Insecticide Miticide Fun for Pet (BF38641)
- PETEDGE Petedge ZW250 30 Slumber Pet Sherpa Crate Bed 29.75 x 18.75 In (ZW250 30)
- ALACER/ITALY POMBIDA Mid-West Metal Products 48x30 Quiet Time Synthetic Fur Bed - Cinnamon (MW00511)
- AEROMARK Aeromark C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (C27CZS/MH)
- K&H PET PRODUCTS Amazin' Kitty Pad 2 Pack Gray 20" x 15" x 2" (5202)
- PETEDGE Sherpa Crate Bed 29.75 x 18.75 In Baby Pink (ZW260 30 76)
- LITTLE GIANT PET BED CREAM XLARGE (152266)
- Petmaker Pet Beds