Shop All Pet Beds
Petmaker
Petmaker 80-PET6085 Portable Raised Cot-Style Elevated Pet Bed; Blue
Mfr # 80-PET6085
Zoro # G703780930
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The elevated pet bed by petmaker is a comfortable and practical sleeping solution for your furry friend. Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed.
Features- The elevated pet bed is both weather resistant and equipped with non-slip rubber feet, making it ideal for both indoor and outdoor use
- This cot-style bed can be placed anywhere in the home, as well as on your porch, patio, or backyard
- With a carrying case conveniently included, this bed is lightweight, portable and travel friendly. Bring this raised bed anywhere you go, so your furry friend can always rest in comfort.
- An elevated pet bed provides better ventilation and body temperature regulation for your pet, as it keeps them raised off hot pavement or cold floors. It also gives them some distance from mites or insects that might bother them in the grass.
- Hand wash only, in cold water, no bleach or fabric softener. Air dry.
- Color: Blue
- Material: PVC T pipe
- Dimension: 7 x 18.5 x 24.5 in.
- Weight: 6.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Gasket Set For Kohler Ch25, Ch730, Ch740, Ch750, Cv25 54 755 23-S 54 755 23 (055-648)
- OREGON Gator G5 Blade, 21-3/8" L, 3" W (592-615)
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-4040-X)
- MTD Wheel-Caster Oys (734-04243)
- PAWSMARK Water-Resistant Rectangular Oxford Ped Bed for Cats and Dogs (QI003703)
- AEROMARK Aeromark C09HSL-TL Armarkat Pet Bed Cat Bed 18 x 14 x 8 - Navy Blue & Sky Blue (C09HSL/TL)
- PET ADOBE Pet Bed Bamboo Charcoal Infused Odor Resistant Egg Crate Foam Orthopedic Cushion 36 x 27 x 2.75 (987302WZD)
- MAJESTIC PET Sage Chevron Large Orthopedic Memory Foam Rectangle Dog Bed (78899551624)
- SLUMBER PET Slumber Pet ZW260 36 90 Sherpa Crate Bed 35.75 x 22.75 In Slate Blue (ZW260 36 90)
- PET ADOBE Pet Bed, Igloo Soft Indoor Enclosed Covered Tent with Removable Cushion for Cats/Small Pets (Tan) (235113FVB)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor / Outdoor (698759VVS)
- Petmaker Pet Beds