Shop All Pet Beds
Petmaker
Petmaker 80-PET6084GY Elevated Pet Bed; Gray - 30 x 24 x 7 in.
Mfr # 80-PET6084GY
Zoro # G403784580
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Elevated Pet Bed by Petmaker is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!
Features- For pets up to 50lbs
- Carrying case included
- Elevated Pet Bed
- Color: Gray
- Size: 30 x 24 x 7 in.
- Materials: Mesh center panel, coated steel, PVC T pipe
- Dimension: (L)30"x (W)24" x (H)7"
- Weight: 4.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 ft x 20 ft Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P562)
- JACK POSTRP WHT Child Porch Rocker (KN-10W)
- WESTWARD Hose Repair Kit, Male/Female, 3/4 In Hose (4KG67)
- ZORO SELECT Ball Quick Coupler, 12 gpm, 4000 psi (AL-QC3/8MB)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- THE REFINED FELINE The Refined Feline KBB-PY-ES Kitty Ball Bed Espresso (KBB-PY-ES)
- MAJESTIC PET Charlie Salmon Small Round Dog Bed (78899550668)
- FLASH FURNITURE Gray 36x28 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00189-GY-GG)
- AEROMARK Aeromark C15HKF-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Mocha & beige (C15HKF/MH)
- PET PAL X-Large All Weather Crate Bed Cover Only (PE1654119)
- MAJESTIC PET 24 in. Small Bagel Bed- Blue (788995611226)
- Petmaker Pet Beds