Shop All Pet Beds
Petmaker
Petmaker 80-PET6083GRN Elevated Pet Bed; Green - 24.5 x 18.5 x 7 in.
Mfr # 80-PET6083GRN
Zoro # G103780929
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Elevated Pet Bed by Petmaker is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor and outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or small pet will love resting on this cot-style bed!
Features- For pets up to 50lbs
- Carrying case included
- Elevated Pet Bed
- Color: Green
- Size: 24.5 x 18.5 x 7 in.
- Materials: Mesh center panel, coated steel, PVC T pipe
- Dimension: (L)24.5"x (W)18.5" x (H)7"
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Trimmer Line (DWO1DT915)
- AFTERMARKET Spindle Assembly Fits John Deere 42 44 46 48 54 Lawn Mower Deck (GY20454)
- CORONA TOOLS Classic Cut Bypass Vine Lopper, 20" (WL 6310)
- MTD Mower Blade, 21.23" High Lift (942-04308)
- PETPRIDE Armarkat Pet Bed 41 x 30 x 10 - Laurel Green (PE37675)
- NEW AGE PET New Age Pet EHRH00200 Hutch Small Animal Maple (EHRH00200)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf, PK 2 (APCP2PCK)
- PET ADOBE Pet Bed Bamboo Charcoal Infused Odor Resistant Egg Crate Foam Orthopedic Cushion 36 x 27 x 2.75 (987302WZD)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf (APCTPRCH)
- PETPRIDE C15HKF-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Mocha & beige (PE37670)
- EZEE VISIT PET VET MAT Ezee Visit Pet Vet Mat PVM002 Pet vet Mat - Scale (PVM002)
- Petmaker Pet Beds