Shop All Pet Crates & Carriers
Petmaker
Petmaker 80-PET6045 Cargo Liner Dog Waterproof Seat Cover with Non-Slip Trunk Pet Travel Mat; Black
Mfr # 80-PET6045
Zoro # G903971282
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petmaker
- MFR # 80-PET6045
- Zoro # G903971282
- UPC # 191344599012
- Country of Origin Unknown
- Category Pet Crates & Carriers
Description
Take your pup for a ride and keep your cargo area clean and protected from your dogs muddy paws, stubborn fur, and stains with the cargo liner, pet travel cover for suvs by petmaker. This waterproof cargo barrier provides a universal fit for most standard size suvs- simply secure using the backseat straps and uncover the additional bumper flap to equip your car with a layer of protection. This durable non-slip liner allows you to spend more time with your furry friend, and less time vacuuming out the trunk.
Features- This cargo area cover features waterproof technology, making it perfect for all weather conditions including snow, rain, or a sunny day at the beach with your pup
- In addition, this non-slip cargo mat protector provides added storage convenience and effortless travel capability, easily unfolding to fit most standard size suvs
- Machine wash on cold, gentle cycle, and air dry or wipe with a damp cloth, or vacuum
- This all weather protection liner uses a long lasting polyester material, providing a high quality barrier from scratches, dirt, and dog hair. The color fast material is designed to fit most interiors and resist fade and wash out. This sturdy cargo liner is also quilted for extra comfort, making it perfect for pets that love to cuddle up during a car ride.
- The added accessories of this cargo cover include backseat head rest straps, reverse hook and loop fasteners, and non slip backing keeping the cargo protector held firmly in place for a complete shield in your trunk. The provided bumper flap cover easily rolls out for additional coverage, protecting your car from spills, mud, and pet accidents.
- Color: Black
- Material: 100% Polyester
- Bumper flap: 51 x 19 in.
- Dimension: 51 x 80 in.
- Weight: 2.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- OREGON Mower Blade (396-731)
- TIMBER TUFF Tree Felling Lever/Log Roller, 31" (TMW-06)
- COBRACO Canterbury Plant Stand, 15" (SCBPS1015-B)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- PET ADOBE Pet Adobe Double Door Folding Metal Crate 42-Inch with Divider, Plastic Leak-Proof Tray, Dogs, Large (702524KTP)
- SKEETER SCREEN Skeeter Screen 90700 Horse & Pet Spray (90700)
- HERITAGE FARMS Bird Nester Wire Filled (64006BNW)
- CARLSON Step Over Small Expandable Metal Pet Gate- White (0618DS)
- A&E CAGE A&E Cage HB1507L Large Soft Sided Tent (HB1507L)
- MIDWEST Dog Single Door i-Crate Black 30" x 19" x 21" (I-1530)
- Petmaker Pet Crates & Carriers