Shop All Pet Beds
Petmaker
Petmaker 80-PET6009 46 x 27 x 4 in. Orthopedic Pet Bed Egg Crate & Memory Foam with Washable Cover - Gray
Mfr # 80-PET6009
Zoro # G603781396
$64.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The petmaker orthopedic pet bed with memory foam and a layer of weight distributing egg crate foam provides maximum support and comfort for dogs and cats of all ages. Our soft and durable plush fabric cover is removable and washable and our high-quality foam insert is four inches thick.
Maximum Comfort & Support- Our extra thick 4" foam insert consists of 2" of top quality memory foam and 2" of weight distributing egg crate foam. This unique combination provides maximum comfort and support for dog of all ages and sizes. Dogs and cats in perfect health as well as those who suffer from arthritis, muscle stiffness, joint and hip dysplasia will love this bed.
- This petmaker pet bed is made of high quality materials. We don't cut corners. We understand how import your pets comfort and safety are and we do all that we can to make beds that promote better heath through restful and pain free sleep.
- The 100 percent polyester soft and durable plush removable cover is easy to clean and has a non-skid bottom. For best results, machine wash or clean with a light vacuum.
- Color: Gray
- Material: 100% Polyester, 100% Polyurethane
- Dimension: 46" x 27" x 4"
- Weight: 6.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO HeatBank® 9s, 9 Hour USB Rechargeable Hand Warmer, 6 Settings, Black (40582)
- DESIGN TOSCANO Scamper and Chomper, the Woodland Squirrel Statues: Set of Two (QM918873)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-02)
- BLOEM TERRAPOT TRCOT 20"" (50020C)
- AEROMARK Aeromark C05HKF-MH Armarkat Pet Bed Cat Bed 22 x 16 x 12 - Mocha & Beige (C05HKF/MH)
- MIDWEST METAL PRODUCTS Curious Cube Condo Cat Bed (MW02308)
- LITTLE GIANT Bed Pet Small Fleece (152235)
- PETEDGE Petedge ZW260 30 50 Sherpa Crate Bed 29.75 x 18.75 In Lavender (ZW260 30 50)
- CAREFRESH Small Pet Bedding (L0400)
- PETEDGE Petedge ZW250 30 Slumber Pet Sherpa Crate Bed 29.75 x 18.75 In (ZW250 30)
- AEROMARK Aeromark C02NZS-MB Armarkat Pet Bed Cat Bed 20 x 20 x 8 - Brown & Ivory (C02NZS/MB)
- Petmaker Pet Beds