Shop All Pet Beds
Petmaker
Petmaker 80-PET6002 Cat Pet Bed Igloo Soft Indoor Enclosed Covered Tent & House - Tan
Mfr # 80-PET6002
Zoro # G103902567
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Your favorite feline sleeps on average twice as much as you- so give them the soft comfort, support, and protection of this cat bed igloo with cushion pad by petmaker. The super soft plush fabric is pillow-soft and warm, while the removable foam mat liner gives enhanced support for your fur baby. The enclosed tent shape of this cat bed is designed to cradle your kitty and achieve maximum comforting security- for both cats and kittens.
Features- Soft indoor enclosed covered tent & house
- Cats kittens & small pets with removable cushion pad
- This petmaker kitty igloo delivers a pleasant and snug place for kitties to relax indoors. The soft plush fabric is designed to stay warmer, providing exceptional coziness for your feline and helping them unwind into a deep sleep! The enclosed hood design enhances security, appealing to cats that instinctively love wedging into small spaces while they rest.
- This kitty tent provides a comforting covered space to keep your fur babies happy while they slumber or play. The velvety material of this cat house provides excellent insulation and is soft to the touch, making this an ideal bed for lounging cats. In addition, this enclosed kitty bed appeals to frisky kitties that enjoy rolling playfully in small boxes or cubbyholes.
- The foam removable insert mat provides pillow soft coziness for both small kittens and adult cats to curl up in. This additional cushion liner provides a layer of foam for enhanced orthopedic luxury and warmth, perfect for aging cats needing joint support to comfortably rest.
- Hand washable in cold water
- Color: Tan
- Material: 100% Polyurethane Foam Filling, 100% Polyester
- Dimension: 16.5" H x 13.5" W x 13.5" L
- Weight: 0.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chainsaw Chain (49-16-2742)
- ILC Replacement For American Ap-232Ip-Unv-M (AP-232IP-UNV-M)
- XPOSE SAFETY 20 ft x 40 ft 5 mil Tarp, Brown, Polyethylene (BRT-2040-X)
- MTD Muffler Sngl Kh (951-11943A)
- PET ADOBE Pet Bed Egg Crate with 100-percent Memory Foam Orthopedic Cushion Water-Resistant 37 x 24 x 4 (164960HXX)
- MAJESTIC PET 32 in. Medium Bagel Bed- Black (788995611301)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 44.5x35x4.75, Gray (229022SBE)
- PETEDGE Petedge ZW250 30 Slumber Pet Sherpa Crate Bed 29.75 x 18.75 In (ZW250 30)
- UNCONDITIONAL LOVE Kitty Ball Cat Bed; Smoke (UN486998)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 36x27x4, Gray (855617JKI)
- PET ADOBE Pet Adobe Thermal Dog Bed - Self-Warming 25x18, Gray (547604EGY)
- Petmaker Pet Beds