Shop All Pet Beds
Petmaker
Petmaker 80-PET5091B Orthopedic Sherpa Top Pet Bed with Memory Foam & Removeble Cover - Brown
Mfr # 80-PET5091B
Zoro # G403781350
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The petmaker orthopedic pet bed with machine washable non-slip bottom cover has a 2.75 inch layer of high density foam coupled with a two-inch layer of memory foam to provide maximum support and comfort for any dog or cat.
Features- Memory foam
- Removeable and machine washable cover
- Recommended for dogs or pets 65 - 100 pounds
- Color: Brown
- Material: 100% polyester
- Dimension: 44 x 35 x 4.75 in.
- Weight: 9.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE/DEX Use To Vent Bathroom, 50 CFM, 7" Diameter Round, 115 Volt AC, Without Light (V2262-50)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.15 (0204008020)
- STENS Engine Maintenance Kit 785-652 For Honda Gx240 & Gx270 (785-652)
- A.R. NORTH AMERICA Coupling, 1-3/8" Love-Joy (11522)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 22" x 35" (APCLBM)
- AEROMARK Aeromark C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (C27CZS/MH)
- PET ADOBE Pet Bed Bamboo Charcoal Infused Odor Resistant Egg Crate Foam Orthopedic Cushion 36 x 27 x 2.75 (987302WZD)
- PETPURIFIERS Kitty Play Pet Cat House; Khaki & Brown - One Size (PE958829)
- K&H PET PRODUCTS Self-warming Pet Pad Oatmeal/Chocolate 21" x 17" x 1" (7991)
- PETPURIFIERS Medium Eco-Paw Reversible Pet Bed - Brown and Cocao (PE471807)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- Petmaker Pet Beds