Shop All Pet Beds
Petmaker
Petmaker 80-PET5088G Orthopedic Sherpa Top Pet Bed with Memory Foam & Removable Cover - Gray
Mfr # 80-PET5088G
Zoro # G203781437
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The petmaker orthopedic pet bed with machine washable non-slip bottom cover has a two-inch layer of high density foam coupled with a two-inch layer of memory foam to provide maximum support and comfort for any dog or cat.
Features- Memory foam
- Removeable and machine washable cover
- Recommended for dogs or pets 20 lbs or less
- Color: Gray
- Material: 100% polyester
- Dimension: 20 x 15 x 4 in.
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Tree Pruner, 14 Ft. (TP6870)
- YARDGARD Pltry Nttng, PVC, 20ga., 1"Msh, 4 ft.x50 ft. (308457B)
- ORGANIZED FISHING Organized Fishing MWR-008 Modular Wall Rack 8 Capacity (MWR-008)
- IK SPRAYERS Complete Chamber, IK Foam (81776801)
- MAJESTIC PET 24 in. Small Bagel Bed- Khaki (788995611257)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Light Coffee (683765JAT)
- PETPRIDE C02NZS-MB Armarkat Pet Bed Cat Bed 20 x 20 x 8 - Brown & Ivory (PE8286)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Brown (570736QWY)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 30” x 21” Brown (491095HTG)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 36x27x4, Gray (855617JKI)
- PETPRIDE C15HKF-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Mocha & beige (PE37670)
- Petmaker Pet Beds