Petmaker 80-PET5064 Portable Pop Up Pet Play Pen with Carrying Bag; Blue - 38 in. dia. x 24 in.
Mfr # 80-PET5064
Zoro # G303781467
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PETMAKER Portable Pop Up Pet Play Pen takes only seconds to set up, is great for indoor or outdoor use, provides a secure and comfortable area for your pet, is water resistant and comes in a convenient durable carrying case for travel and storage. The mesh windows allow for good air circulation and the roof is designed to provide both sun and shade for your furry friend and is removable. We have included 2 pockets for storage, a hole and holder for an exterior water bottle and 4 easy to use metal stakes to secure the play pen during outdoor use. For your convenience, we have two, unzip to open, doors and have installed cloth hook and eye tabs to hold the door open if you choose.
Features- Portable Pop Up Pet Play Pen with Carrying Bag
- To clean use wet cloth and mild soap
- Towel or air dry
- Recommended for pets 40 lbs or less
- Color: Blue
- Size: 38" dia. x 24"
- Material: 100 % Polyester 600D Oxford cloth and mesh netting
- Weight: 5.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXAIR VENT Exterior Mount, Dome Type Ventilation Cover, Vented On Three Sides, For 14" x 14" Vents (00-933082)
- CAMCO CUPBOARD BAR, 10IN TO 17IN WHITE 3PK (44063)
- GIBSON ENTERPRISES Lighter Utl Maxi Torch (21688)
- INTERNATIONAL CARAVAN International Caravan YF-3136B-CNP- FG 10 ft. Gazebo Canopy St. Kitts Replacement Top; Dark Green (YF-3136B-CNP- FG)
- WARMIES STUFFED ANIMAL HIPPO PLUSH (CPJ-HIP-1)
- CHOMPERS Long Legs Giraffe Squeaker Dog Toy (ZD1913 02)
- BARK Rubber Hen Dog Toy (209214)
- SCHOOCHIE PET Small Super Braided Rope Squeaker Dumbbell Dog Toy 8 in (528)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- MULTIPET Catnip Garden Bag 1Oz (20511)
- PETPRIDE 3.5 in. Ballistic Nylon Interwoven Ball Dog Toy - Assorted Color (PE780252)
- Petmaker Pet Toys