Petmaker 80-PET5063 Portable Pop Up Pet Play Pen with Carrying Bag; Pink - 38 in. dia. x 24 in.
Mfr # 80-PET5063
Zoro # G703781401
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PETMAKER Portable Pop Up Pet Play Pen takes only seconds to set up, is great for indoor or outdoor use, provides a secure and comfortable area for your pet, is water resistant and comes in a convenient durable carrying case for travel and storage. The mesh windows allow for good air circulation and the roof is designed to provide both sun and shade for your furry friend and is removable. We have included 2 pockets for storage, a hole and holder for an exterior water bottle and 4 easy to use metal stakes to secure the play pen during outdoor use. For your convenience, we have two, unzip to open, doors and have installed cloth hook and eye tabs to hold the door open if you choose.
Features- Portable Pop Up Pet Play Pen with Carrying Bag
- To clean use wet cloth and mild soap
- Towel or air dry
- Recommended for pets 40 lbs or less
- Color: Pink
- Size: 38" dia. x 24"
- Material: 100 % Polyester 600D Oxford cloth and mesh netting
- Weight: 5.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pto Switch For John Deere La130 La140 La145 La150 La155 La165 430-559 (430-559)
- LOGO BRANDS Buffalo Bills 9x9 Side Panel (604-48)
- STENS Heavy-Duty Flat Idler, Grasshopper 393250, 0.5 Id, 6.75 Width 280-910 (280-910)
- MTD Housing-Blower (BS-699598)
- PETSTAGES Petstages Orka Dental Links 239 (66610)
- DIGGERS Dog Toy Vinyl Soccr Ball (51341)
- CHOMPERS Chomper ZD2180 12 15 Food Junkeez Avocado Plush Dog Toy - Small (ZD2180 12 15)
- BARK Multicolored Plush Rucksack Dog Toy (207723)
- SAFARI LTD SOUTH AMERICA ANIMAL MUL (100684)
- CHOMPERS Gladiator Tuff Bone Pet Toy (CH433726)
- KONG AIRKONG TENNIS BALL 3PK (KO-AST2)
- Petmaker Pet Toys