Shop All Pet Beds
Petmaker
Petmaker 80-PET5063-LXL-BEIGE 5 x 35 x 35 in. Furniture Protector Pet Cover with Bolster - Beige
Mfr # 80-PET5063-LXL-BEIGE
Zoro # G403719957
product price: $40.05
/ea
$40.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Petmaker furniture pet cover with bolster provides comfort for your pet while protecting your furniture. The water-resistant bottom layer provides extra defense against damage and stains to your upholstery. The three-sided memory foam filled bolster provides exceptional comfort for pets and protects furniture seat back and arms. Our extra-long drape helps to protect the front of your furniture too.
Features- Spot clean with a clean damp cloth
- Recommended for dogs under 60 pounds
- Color: Beige
- Material: 100% Polyester, Polyurethane Foam
- Dimension: 5" H x 35" W x 35" L
- Weight: 3.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Wet Sandblast Kit, 5000 psi, 0.375" (9001-9)
- DB ELECTRICAL Water Pump For Case/International Harvester 1594 K200759 Tractors; (1706-6236)
- MI-T-M Pressure Washer Hose Reel, Trailer Mount (AW-0050-0136)
- MOSSER LEE Horticlt Charcoal 2.25Qt (ML0810)
- PETEDGE Sherpa Crate Bed 23.75 x 16.75 In Baby Pink (ZW260 24 76)
- PET ADOBE Pet Adobe Memory Foam Orthopedic Pet Bed 36x27x4 Brown (549666IEI)
- AMERICAN WOOD FIBERS American Wood Fibers BEDDING PELLETS 40 lbs. Pine Pellets Bedding (137385)
- PET ADOBE Pet Adobe 43"x29" Plush Cozy Pet Bed - Tan (397473GHT)
- FLASH FURNITURE Gray 36x28 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00189-GY-GG)
- ARF PETS Cat Step House – Wooden Pet Stairs w/ 3 Nonslip Steps, Built-in House for Dogs and Cats (APSTPSHS)
- MIDWEST METAL PRODUCTS Curious Cube Condo Cat Bed (MW02308)
- Petmaker Pet Beds