Shop All Pet Beds
Petmaker
Petmaker 80-PET5013 Extra Large Cushion Pillow Pet Bed - Chocolate
Mfr # 80-PET5013
Zoro # G603784724
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The petmaker plush lavish cushion is the lap of luxury for your pet with it plush satiny soft faux fur. The tufted fiber-filled pillow is so comfortable your pet will love snuggling up on it. This plush pillow style bed is ideal for kennels and crates or anywhere leisure and luxury is needed. The plush lavish cushion is completely washable for easy cleaning. Treat your favorite pet to the ultimate comfort and relaxation they deserve with the plush lavish cozy cushion by petmaker.
Features- Plush satiny soft faux fur sleep surface
- Pillow-tuck quilting for improved durability
- Non-slip fabric base
- Polyfiber padding
- Completely washable
- Color: Chocolate
- Padding Material: Polyfiber
- Size: Extra Large
- Dimension: 24" x 36" x 2.5"
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON CARBURETOR (844991)
- YARDGARD Welded Wire Fence, 14 ga., 36"X100 ft. (309213A)
- GREEN GARDEN PRODUCTS 11x22 Plas Plant Tray (TTRAY)
- MALCO PEX Tubing Uncoiler W/Case, Steel (UC1)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Brown (570736QWY)
- PET ADOBE Indoor Cat Pet Bed Cave with Removable Cushion Pad for Cats/Small Animals | Gray/Black Animal Print (857996PMM)
- MAJESTIC PET 78899567306 32 in. Bagel Dog Pet Bed Suede Sage (788995673064)
- PETPRIDE C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (PE8296)
- THE REFINED FELINE The Refined Feline LOT-BRAN-WH Lotus Branch Cat Shelf; White (LOT-BRAN-WH)
- PETEDGE Petedge ZW250 30 Slumber Pet Sherpa Crate Bed 29.75 x 18.75 In (ZW250 30)
- AMERICAN WOOD FIBERS American Wood Fibers MINI FLAKE 3.0 Cu. ft. Mini Flake Bedding Compressed (137386)
- Petmaker Pet Beds