Shop All Pet Beds
Petmaker
Petmaker 80-PET4015 26 x 19 x 4 in. Egg Crate & Memory Foam with Washable Orthopedic Pet Bed - Tan
Mfr # 80-PET4015
Zoro # G003780913
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The petmaker orthopedic pet bed with memory foam and a layer of weight distributing egg crate foam provides maximum support and comfort for dogs and cats of all ages. Our soft and durable plush fabric cover is removable and washable and our high-quality foam insert is four inches thick.
Maximum Comfort And Support- Our extra thick 4" foam insert consists of 2" of top quality memory foam and 2" of weight distributing egg crate foam. This unique combination provides maximum comfort and support for dog of all ages and sizes. Dogs and cats in perfect health as well as those who suffer from arthritis, muscle stiffness, joint and hip dysplasia will love this bed.
- This petmaker pet bed is made of high quality materials. We don’t cut corners. We understand how import your pet’s comfort and safety are and we do all that we can to make beds that promote better heath through restful and pain free sleep.
- The 100 percent polyester soft and durable plush removable cover is easy to clean and has a non-skid bottom. For best results, machine wash or clean with a light vacuum.
- Color: Tan
- Material: 100% Polyester
- Dimension: 26 x 19 x 4 in.
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Poultry Netting, 20 ga., 1", 48"x150 ft. (308432B)
- EATON BROTHERS Trowbridge's Grafting Wax (300001)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- FELCO All-Purpose Sharpener (ISTOR 10)
- K&H PET PRODUCTS Pet Bed Warmer Large Gray 11x23x0.13 (KH4103)
- MILLER MFG Miller Manufacturing 152266 Extra Large Cream Fleece Dog Bed (152266)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Gray by Pet Adobe (853846MXC)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- MILLER MFG Miller Manufacturing 152242 Medium Cream Fleece Dog Bed (152242)
- MAJESTIC PET 78899567306 32 in. Bagel Dog Pet Bed Suede Sage (788995673064)
- Petmaker Pet Beds