Shop All Pet Beds
Petmaker
Petmaker 80-PET4012 46 x 27 x 4 in. Egg Crate & Memory Foam with Washable Orthopedic Pet Bed - Tan
Mfr # 80-PET4012
Zoro # G203780942
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The petmaker orthopedic pet bed with memory foam and a layer of weight distributing egg crate foam provides maximum support and comfort for dogs and cats of all ages. Our soft and durable plush fabric cover is removable and washable and our high-quality foam insert is four inches thick.
Maximum Comfort And Support- Our extra thick 4" foam insert consists of 2" of top quality memory foam and 2" of weight distributing egg crate foam. This unique combination provides maximum comfort and support for dog of all ages and sizes. Dogs and cats in perfect health as well as those who suffer from arthritis, muscle stiffness, joint and hip dysplasia will love this bed.
- This petmaker pet bed is made of high quality materials. We don’t cut corners. We understand how import your pet’s comfort and safety are and we do all that we can to make beds that promote better heath through restful and pain free sleep.
- The 100 percent polyester soft and durable plush removable cover is easy to clean and has a non-skid bottom. For best results, machine wash or clean with a light vacuum.
- Color: Tan
- Material: 100% Polyester
- Dimension: 46 x 27 x 4 in.
- Weight: 5.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Cylinder End Fits John Deere 1640 1840 210C 410B 2040 3040 2140 2940 410C 2040S (AL32866)
- SNOW JOE Hardware Pack, for ION8024 Snowblowers (ION8024-HP)
- RAXGO Garage Bike Rack, Freestanding 2 Bicycle Storage with Adjustable Hooks (RGFSBR2)
- SAVORY PRIME Butcher Bones Smoked Ham Grain Free Treats For Dog 12 in. (88803)
- AEROMARK Aeromark C03CZH Armarkat Pet Bed Cat Bed 15 x 15 x 7 - Pink (C03CZH)
- MAJESTIC PET 28x35 Medium Super Value Pet Bed- Green (788995653530)
- THE REFINED FELINE The Refined Feline KBB-PY-ES Kitty Ball Bed Espresso (KBB-PY-ES)
- MAJESTIC PET Storm Villa Small Orthopedic Memory Foam Rectangle Dog Bed (78899551267)
- PETPRIDE C15HHL-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Sage Green & Beige (PE8291)
- K&H PET PRODUCTS Pet Bed Warmer Large Gray 11x23x0.13 (KH4103)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- Petmaker Pet Beds