Petmaker 80-PET4002 Orthopedic Memory Foam Pet Bed - Large
Mfr # 80-PET4002
Zoro # G303784819
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Featuring triple foam construction, the petmaker orthopedic memory foam pet bed with bolster is designed with comfort in mind. A 3-inch thick layer of orthopedic memory foam offers support for your pet, while the 1-inch egg crate style memory foam distributes their weight evenly to limit pressure points. Additionally, a 1-inch cooling gel memory foam keeps them cool and comfortable. This attractive, neutral pet bed also includes a removable plush memory foam bolster for your dog to rest their head on. Spot clean or easily wash with our featured wraparound zipper for easy removal.
Features- Triple foam construction
- Plush memory foam bolster
- Durable brushed microsuede removable cover
- Non skid backing keeps bed secure
- Zip around removable washable cover
- Interior zipper for easy bolster removal
- Material: Plush Microsuede, Orthopedic Foam & Memory Foam
- Size: Large
- Dimension: 9" H x 35.5" W x 25.5" L
- Weight: 7.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 4.5 X 15 SUPERFLEX WHITE (67.5 SF/ROLL) (2020002461)
- MTD Solenoid-12V 100A (725-06153A)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Size: 13 x 6.50-6 (WD1184)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- MAJESTIC PET Black Links Large Orthopedic Memory Foam Rectangle Dog Bed (78899551633)
- AEROMARK Aeromark C09HSL-TL Armarkat Pet Bed Cat Bed 18 x 14 x 8 - Navy Blue & Sky Blue (C09HSL/TL)
- MAJESTIC PET Athens Navy Small Round Dog Bed (78899550702)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf (APCTPRCH)
- PETPRIDE C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (PE8296)
- PET ADOBE Indoor Cat Pet Bed Cave with Removable Cushion Pad for Cats/Small Animals | Gray/Black Animal Print (857996PMM)
- Petmaker Pet Beds