Petmaker 80-PET4001 Orthopedic Memory Foam Pet Bed - Extra Large
Mfr # 80-PET4001
Zoro # G203784506
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Featuring triple foam construction, the petmaker orthopedic memory foam pet bed with bolster is designed with comfort in mind. A 3-inch thick layer of orthopedic memory foam offers support for your pet, while the 1-inch egg crate style memory foam distributes their weight evenly to limit pressure points. Additionally, a 1-inch cooling gel memory foam keeps them cool and comfortable. This attractive, neutral pet bed also includes a removable plush memory foam bolster for your dog to rest their head on. Spot clean or easily wash with our featured wraparound zipper for easy removal.
Features- Triple foam construction
- Plush memory foam bolster
- Durable brushed microsuede removable cover
- Non skid backing keeps bed secure
- Zip around removable washable cover
- Interior zipper for easy bolster removal
- Material: Plush Microsuede, Orthopedic Foam & Memory Foam
- Size: Extra Large
- Dimension: 9" H x 45.5" W x 32" L
- Weight: 11.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Spading Fork, Fiberglass, D-Grip Handle (92370)
- MTD Cable-Control Tran (946-04464)
- CLOROX Clorox Pool & Spa Active99 22435CLX Chlorinating Tablet, Solid, Chlorine, 35 lb Bucket (22435CLX)
- RAIN BIRD Riser Stake, Black, Vinyl (RISER1PKS)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 27x43 (APCLPD0127)
- PET ADOBE Pet Adobe Thermal Dog Bed - Self-Warming 25x18, Gray (547604EGY)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- MAJESTIC PET 28x35 Medium Super Value Pet Bed- Black (788995653509)
- MAJESTIC PET 32 in. Medium Bagel Bed- Black (788995611301)
- MIDWEST METAL PRODUCTS Curious Cube Cat Bed - Mushroom (MW02306)
- LOVING PETS Assorted Bella Fashion Mats (842982075696)
- Petmaker Pet Beds