Shop All Pet Beds
Petmaker
Petmaker 80-0825 Kitty Cat Condo with Overhead Balcony; Grey
Mfr # 80-0825
Zoro # G904027711
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Featuring four sisal rope scratching posts and two sleeping areas. Your fur baby can lay out on the overhead balcony or get some peaceful, secluded rest in the kitty condo. The sisal rope scratching posts keep your cat's claws groomed and off of your furniture. Cats rely on vertical space for safety, comfort, and fun.
Features- Kitty condo with overhead balcony
- Sisal rope scratching posts keep your cat's claws groomed and off your furniture
- Cat's rely on vertical space for safety, comfort, and fun
- Two sleeping areas
- Color: Grey
- Materials: Plush Carpet
- Length: 19.25 in.
- Width: 23.5 in.
- Height: 71.5 in.
- Weight: 19.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover-Belt Deck (783-06424A-0606)
- DEWALT Cordless Hedge Trimmer, 26 in Bar L (DCHT870B)
- SEYMOUR MIDWEST Upper and Lower Nib, for 21401,21409 (21450)
- LENNYPADS Lennypads 4872LPT 48 x 72 in. King Size Washable Pet Pad - Tan Plaid (4872LPT)
- PET ADOBE Pet Adobe Orthopedic Pet Bed - Egg Crate & Memory Foam with Washable Cover 46 x 27 x 4 inches - Tan (174378RHM)
- PET ADOBE Pet Adobe Waterproof Pet Blanket - Washable Couch, Bed and Furniture Protector- 50 x 60 (Tan) (310953OVX)
- PETPURIFIERS Medium Eco-Paw Reversible Pet Bed - Brown and Cocao (PE471807)
- MAJESTIC PET Sage Chevron Large Orthopedic Memory Foam Rectangle Dog Bed (78899551624)
- MILLER MFG Miller Manufacturing 152242 Medium Cream Fleece Dog Bed (152242)
- REINCARNATION 2322-CH-G Pet Lodge Fleece Dog Bed - Chocolate, Giant (RE2998743)
- K&H PET PRODUCTS Pet Bed Warmer Large Gray 11x23x0.13 (KH4103)
- Petmaker Pet Beds